BUNKER 08533 COOL BOX 18L

Draper

See technical information

References

Bunker:08533
Rubix:390A2496
Manufacturer :08533
brand logo

Technical specifications

Typebunker 08533 cool box 18l

Product details : BUNKER 08533 COOL BOX 18L


Part of the BUNKER® storage range, this limited edition compact 18L cool box is rotomolded, making it impact-resistant and exceptionally durable—perfect for demanding outdoor adventures. The cool box features highly insulated walls to ensure ice retention for up to 5 days. It is leakproof, non-toxic, and UV-resistant. Inside, there is a sizable compartment for keeping food and drinks cool. The lid has two heavy-duty interlocking latches for a secure close, and the stainless steel locks can also function as a bottle opener. Additional features include a built-in release valve for easier opening and a recessed plug for draining water. The no-sweat exterior also keeps the outside dry. This 18L cool box also has a strong aluminium handle with a comfortable grip for easy portability, non-slip feet to prevent sliding, and tie-down anchor points for securing it to a boat or trailer. Buy your BUNKER® limited edition cool box online now.

Technical specifications


Attributes
Typebunker 08533 cool box 18l
£ 176.59 excl. VAT
/ Each
£ 211.91 incl. VAT
  • Delivery usually within ( 7 ) days