SMC CJPB10-15H4 AIR CYLINDER


CJP4 series clamping cylinders

References
smc:CJPB10-15H4
rubix:110A7029
brand logo
brand logo
Technical specifications
Cylinder diameter10 mm
Cylinder stroke15 mm
TypePanel mounting type
See all Specifications

Product details : SMC CJPB10-15H4 AIR CYLINDER


Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available

Mounting: B (Panel Mount Style)
Bore Size: 10mm
Stroke: 15mm
Hose Nipple: H4 (For Tube Ø4/Ø2.5)
Rod End Thread: Thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x58x22 mm
Logistic Weight36 g
Cylinder diameter10 mm
Cylinder stroke15 mm
TypePanel mounting type
Inserted rod height10 mm
Show UNSPSC/ECL@SS
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
  • Delivery usually within ( 4 ) days