References
SMC:CKG1B50-125Y
Rubix:112A7387
Manufacturer :00025716

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | clamp cylinder |
Documents
Product details : SMC CKG1B50-125Y WELDING CLAMP CYLINDER
Strengths
•Built-in speed controller
With air cushion
Magnetic field resistant auto switches are mountable
With air cushion
Magnetic field resistant auto switches are mountable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x317x82 mm |
|---|---|
| Logistic Weight | 1900 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
| Type | clamp cylinder |
Show UNSPSC/ECL@SS
£ 206.23 excl. VAT
/ Each
£ 247.48 incl. VAT
- Delivery usually within ( 24 ) days