References
SMC:MRQBS40-5CA
Rubix:393A8685
Manufacturer :MRQBS40-5CA

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | rotary cylinder |
Documents
Product details : SMC MRQBS40-5CA ROTARY CYLINDER
The MRQ provides linear and rotary motion either simultaneously or alternately. It meets many handling applications, is simple to use, and when combined with SMC grippers, provides combined motions for picking, transferring, and rotation. Available in 32 and 40mm bores with strokes from 5 to 100mm; rotation from 90° to 180°. Connection ports are available on both sides of the cylinder, as well as end-of-stroke sensing for all positions.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | rotary cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 723.73 excl. VAT
/ Each
£ 868.48 incl. VAT
- Usually arrives within 14 working days