Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R402000302
AVENTICS R402000302
Series GPC
References
aventics:
R402000302
rubix:
274A0335
ean:
3661475973267
Technical specifications
Cylinder diameter
10
mm
Cylinder stroke
50
mm
Type
guide cylinders, series gpc-bv
Product details
Technical specifications
Product details : AVENTICS R402000302
Technical specifications
Attributes
Cylinder diameter
10
mm
Cylinder stroke
50
mm
Type
guide cylinders, series gpc-bv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
320.67
excl. VAT
/
Each
£
384.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC C85F12-125 AIR CYLINDER
SMC MGGLB20-30 GUIDE CYLINDER
SMC MGJ10-11 MINIATURE GUIDE ROD CYLINDER
SMC CEP1B12-100ZL HIGH PRECISION STROKE READING CYLINDER
SMC CG5EA63TFSV-200 STAINLESS STEEL CYLINDER
MATARA MCMI-11-16-20 ISO6432 CYLINDER 16MM BORE 20MM STROKE MAGNETIC R
SMC CDG5EA100TFSR-250 STAINLESS STEEL CYLINDER
SMC CM2KB20-300AZ AIR CYLINDER
MATARA MCQV-11-200-75M ISO15552-VDMA 24562 200 BORE 75MM STROKE MAGNET
SMC C96SDB32-60 ISO 15552 CYLINDER
SMC CD76WE32-200C-B DOUBLE ROD CYLINDER
SMC CXSM15-10 AIR CYLINDER
AVENTICS 0822081202
SMC CDG5BA32TFSR-50 STAINLESS STEEL CYLINDER
SMC CG5BN25TFSV-50 STAINLESS STEEL CYLINDER