References
KTR:KTR 200-30X55
Rubix:236A2164
Manufacturer :082005030055

Product details : KTR 082005030055 CLAMPEX CLUTCH KTR 200 30X55
KTR CLAMPEX clamping elements, self-centering, shaft-hub connections. They allow for a backlash-free and non-positive connection between cylindric smooth shafts and hub bores without keyway. The clamping elements are clamped via integrated screws which are used for non-destructive untightening of the clamping elements in addition (KTR 150 series forms an exception). Depending on the type, the clamping elements are either untightened merely by declamping the screws or additionally pulling off the individual elements of the clamping set from each other. Among other things, CLAMPEX clamping elements are preferred as an alternative to feather key connections.
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Type | clampex |
| Drilling diameter | 30 mm |
| Transmissible torque | 790 N.m |
| Outer diameter | 55 mm |
| Execution | 200 |
| Centering | self-centering |
Show UNSPSC/ECL@SS
£ 38.13 excl. VAT
/ Each
£ 45.76 incl. VAT
- Usually arrives within 14 working days
