References
SNR:UCT212WB
Rubix:394A8323
Manufacturer :UCT.212.WB
EAN:3413529513093

Product details : SNR UCT212WB BEARING UNIT
Clamping bearing unit with accommodation for threaded rod and nut, relubricatable, insert with inner ring extended on both sides with set screws, clamping frame made of steel.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Material | gray cast iron |
| Series | uct200 |
| Outer diameter | 120 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 253.89 excl. VAT
/ Each
£ 304.67 incl. VAT
- Delivery usually within ( 3 ) days
