References
NTN:UCT310D1
Rubix:206A1398
EAN:4547359229592



Product details : NTN UCT310D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, relubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x61 mm |
|---|---|
| Logistic Weight | 5000 g |
| Inner diameter | 50 mm |
| Width | 61 mm |
| Material | gray cast iron |
| Length | 192 mm |
| Series | uct300 |
| Outer diameter | 110 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 92.63 excl. VAT
/ Each
£ 111.16 incl. VAT
- Delivery usually within ( 3 ) days
