FENNER TAPER LOCK BUSH CAST IRON 1108 X 3/4 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:1108X3/4-FEN
Rubix:405A9639
Manufacturer :019B0012


Technical specifications
| Taper bush | 1108 |
|---|---|
| Material | grey cast iron gg25 (flake graphite) |
Product details : FENNER TAPER LOCK BUSH CAST IRON 1108 X 3/4 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 1108-3/4
Technical specifications
Attributes
| Taper bush | 1108 |
|---|---|
| Material | grey cast iron gg25 (flake graphite) |
| Keyway width | 4.763 mm |
| Torque setting | 2.6 N.m |
| Bushing length | 22.3 mm |
| Drill hole diameter (inches) | 3/4 '' |
| Reaming diameter | 19.05 mm |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
- Delivery usually within ( 2 ) days