Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
MECALINE 2012T 1 3/8 2012-1-3/8 TAPER BUSH
MECALINE 2012T 1 3/8 2012-1-3/8 TAPER BUSH
Imperial Taper Bush 2012
References
mecaline:
MA2012.1.3/8
rubix:
45036188
ean:
3660338487880
Technical specifications
Taper bush
2012
See all Specifications
Product details
Technical specifications
Product details : MECALINE 2012T 1 3/8 2012-1-3/8 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
Taper bush
2012
Keyway width
9,525
mm
Torque setting
30
N.m
Bushing length
31.8
mm
Material
Cast iron GG25
Drill hole diameter (inches)
1 3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.85
excl. VAT
/
Each
£
4.62
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 1215-24 TAPER LOCK BUSH TO SUIT 24MM SHAFT
MECALINE 2517T 42MM 2517-42 TAPER BUSH
MECALINE 453565 TAPER BUSH 4535 BORE 60
MECALINE MA161042 1610-42 TAPER BUSH
MECALINE 2517T 35MM 2517-35 TAPER BUSH
MECALINE 883106 4535T 75MM 4535-75 TAPER BUSH
MECALINE 2012T 1 2012-1 TAPER BUSH
MECALINE 2012T 30MM 2012-30 TAPER BUSH
SKF PHF-TB1610X24MM TAPER LOCK BUSH
MECALINE 857073 4545T 75MM 4545-75 TAPER BUSH
MECALINE 161015 TAPER BUSH 1610 BORE 15
MECALINE MA353538 857038 TL BUSH 3535 BORE 38
MECALINE 4545-85 TAPER LOCK BUSH TO SUIT 85MM SHAFT
OPTIBELT 2012 7/800ZA 2012-7/8:OPTI TAPER LOCK BUSH 2012-7/8
MECALINE 1610T 35MM 1610-35 TAPER BUSH