TAPER LOCK BUSH CAST IRON 1610 X 1.1/8 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:1610X1.1/8-FEN
Rubix:405A9656
Manufacturer :019G0102

Product details : TAPER LOCK BUSH CAST IRON 1610 X 1.1/8 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 1610-1.1/8
Technical specifications
Attributes
| Taper bush | 1610 |
|---|---|
| Material | grey cast iron |
| Keyway width | 6.35 mm |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Drill hole diameter (inches) | 2-1/8 '' |
| Reaming diameter | 28.575 mm |
| Weight | 312 g |
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
- Delivery usually within ( 2 ) days
