TAPER LOCK BUSH CAST IRON 1610 X 1.5/8 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:1610X1.5/8-FEN
Rubix:405A9659
Manufacturer :019G0110

Product details : TAPER LOCK BUSH CAST IRON 1610 X 1.5/8 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 1610-1.5/8
Technical specifications
Attributes
| Taper bush | 1610 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 11.1 mm |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Drill hole diameter (inches) | 1 5/8 '' |
| Reaming diameter | 41.275 mm |
| Weight | 300 g |
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
- Delivery usually within ( 2 ) days
