TAPER LOCK BUSH CAST IRON 1610 X 1.7/16 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:1610X1.7/16-FEN
Rubix:406A1336
Manufacturer :1610X1.7/16
Product details : TAPER LOCK BUSH CAST IRON 1610 X 1.7/16 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Fenalock taper bush inch bore 1610 - 1.7/16
Technical specifications
Attributes
| Taper bush | 1610 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 9.525 mm |
| Torque setting | 19.6 N.m |
| Bushing length | 25.4 mm |
| Drill hole diameter (inches) | 1-7/16 '' |
| Reaming diameter | 36.5125 mm |
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
- Delivery usually within ( 2 ) days
