FENNER TAPER LOCK BUSH CAST IRON 2012 X 18MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:2012X18-FEN
Rubix:406A0488
Manufacturer :029K0018

Product details : FENNER TAPER LOCK BUSH CAST IRON 2012 X 18MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 2012-18
Technical specifications
Attributes
| Taper bush | 2012 |
|---|---|
| Material | grey cast iron gg25 |
| Keyway width | 6 mm |
| Torque setting | 30.4 N.m |
| Bushing length | 31.75 mm |
| Reaming diameter | 18 mm |
| Weight | 680 g |
Show UNSPSC/ECL@SS
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
- Delivery usually within ( 2 ) days
