FENNER TAPER LOCK BUSH CAST IRON 4040 X 90MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:4040X90-FEN
Rubix:406A0565
Manufacturer :029S0090

Product details : FENNER TAPER LOCK BUSH CAST IRON 4040 X 90MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 4040-90
Technical specifications
Attributes
| Taper bush | 4040 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 25 mm |
| Torque setting | 170 N.m |
| Bushing length | 102 mm |
| Reaming diameter | 90 mm |
| Weight | 7700 g |
Show UNSPSC/ECL@SS
£ 70.42 excl. VAT
/ Each
£ 84.50 incl. VAT
- Delivery usually within ( 2 ) days
