FENNER TAPER LOCK BUSH CAST IRON 2012 X 1 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:2012X1-FEN
Rubix:405A9686
Manufacturer :019K0100
brand logo
Technical specifications
Taper bush2012
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 2012 X 1 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 2012-1

Technical specifications


Attributes
Taper bush2012
Materialcast iron (gg25)
Keyway width6.35 mm
Torque setting31 N.m
Bushing length31.75 mm
Drill hole diameter (inches)1 ''
Reaming diameter25.4 mm
Weight680 g
Show UNSPSC/ECL@SS
£ 10.01 excl. VAT
/ Each
£ 12.01 incl. VAT
  • Delivery usually within ( 2 ) days