TAPER LOCK BUSH CAST IRON 2012 X 1.7/8 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:2012X1.7/8-FEN
Rubix:405A9693
Manufacturer :019K0114
brand logo
Technical specifications
Taper bush2012
Materialcast iron (gg25)
See all Specifications

Product details : TAPER LOCK BUSH CAST IRON 2012 X 1.7/8 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 2012-1.7/8

Technical specifications


Attributes
Taper bush2012
Materialcast iron (gg25)
Keyway width12.7 mm
Torque setting30 N.m
Bushing length38.1 mm
Drill hole diameter (inches)1.875 ''
Reaming diameter47.625 mm
Weight700 g
Show UNSPSC/ECL@SS
£ 10.01 excl. VAT
/ Each
£ 12.01 incl. VAT
  • Delivery usually within ( 2 ) days