FENNER TAPER LOCK BUSH CAST IRON 4545 X 3 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:4545X3-FEN
Rubix:405A9739
Manufacturer :019T0300


Technical specifications
| Taper bush | 4545 |
|---|---|
| Material | grey cast iron (astm a48 / gg25) |
Product details : FENNER TAPER LOCK BUSH CAST IRON 4545 X 3 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 4545-3
Technical specifications
Attributes
| Taper bush | 4545 |
|---|---|
| Material | grey cast iron (astm a48 / gg25) |
| Keyway width | 19.05 mm |
| Torque setting | 190 N.m |
| Bushing length | 114.3 mm |
| Drill hole diameter (inches) | 3 '' |
| Reaming diameter | 76.2 mm |
| Weight | 10000 g |
Show UNSPSC/ECL@SS
£ 119.72 excl. VAT
/ Each
£ 143.66 incl. VAT
- Delivery usually within ( 2 ) days