MECALINE MA302032 857006 TL BUSH 3020 BORE 32


Mecaline Taper Bush Metric Bore

References
mecaline:MA302032
rubix:222A7021
manufacturer :857006
ean:3660338122774
brand logo
brand logo
Technical specifications

Product details : MECALINE MA302032 857006 TL BUSH 3020 BORE 32


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3020 BORE 32

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3020
Keyway width10 mm
Torque setting90 N.m
Bushing length50.8 mm
Materialcast iron gg25
Reaming diameter32 mm
Show UNSPSC/ECL@SS
£ 15.39 excl. VAT
/ Each
£ 18.47 incl. VAT
  • In stock: Next day delivery