MECALINE 857022 3030T 30MM 3030-30 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA303030
Rubix:254A6673
Manufacturer :857022
EAN:3660338122927

Documents
Product details : MECALINE 857022 3030T 30MM 3030-30 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3030 BORE 30
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 3030 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 8 mm |
| Torque setting | 90 N.m |
| Bushing length | 76.2 mm |
| Reaming diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 16.11 excl. VAT
/ Each
£ 19.33 incl. VAT
- Usually arrives within 14 working days
