FENNER TAPER LOCK BUSH CAST IRON 4030 X 4 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:4030X4-FEN
Rubix:405A9745
Manufacturer :019X0400

Product details : FENNER TAPER LOCK BUSH CAST IRON 4030 X 4 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 4030-4
Technical specifications
Attributes
| Taper bush | 4030 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 25.4 mm |
| Torque setting | 170 N.m |
| Bushing length | 76.2 mm |
| Drill hole diameter (inches) | 4 '' |
| Reaming diameter | 101.6 mm |
| Weight | 5600 g |
Show UNSPSC/ECL@SS
£ 63.83 excl. VAT
/ Each
£ 76.60 incl. VAT
- Delivery usually within ( 2 ) days
