SKF PHF TB 3020X40MM PHF TB 3020X40MM TAPER LOCK BEARING

SKF Taper Bushing TB Series

See technical information
References
SKF:PHF TB3020X40MM
Rubix:275A4753
EAN:7316572609507
brand logo
Technical specifications
Taper bush3020
Materialcast iron
See all Specifications

Product details : SKF PHF TB 3020X40MM PHF TB 3020X40MM TAPER LOCK BEARING


Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.

Technical specifications


Attributes
Logistic Weight2 500 g
Taper bush3020
Materialcast iron
Torque setting90 N.m
Bushing length50.8 mm
Reaming diameter40 mm
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
  • Delivery usually within ( 3 ) days