MECALINE 2517T 40MM 2517-40 TAPER BUSH

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA251740
Rubix:45036067
Manufacturer :856978
EAN:3660338122514
brand logo

Technical specifications

Taper bush2517
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE 2517T 40MM 2517-40 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2517 BORE 40

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2517
Materialcast iron gg25
Keyway width12 mm
Torque setting48 N.m
Bushing length44.5 mm
Reaming diameter40 mm
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
  • In stock: Next day delivery