TAPER LOCK BUSH CAST IRON 4545 X 3.15/16 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:4545X3.15/16-FEN
Rubix:406A2339
Manufacturer :4545X3.15/16

Product details : TAPER LOCK BUSH CAST IRON 4545 X 3.15/16 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Fenalock taper bush inch bore 4545 - 3.15/16
Technical specifications
Attributes
| Taper bush | 4545 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 25.4 mm |
| Torque setting | 190 N.m |
| Bushing length | 114 mm |
| Drill hole diameter (inches) | 3-15/16 '' |
| Reaming diameter | 100.0125 mm |
| Weight | 10000 g |
Show UNSPSC/ECL@SS
£ 119.72 excl. VAT
/ Each
£ 143.66 incl. VAT
- Delivery usually within ( 2 ) days
