FENNER TAPER LOCK BUSH CAST IRON 2517 X 40MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:2517X40-FEN
Rubix:406A0514
Manufacturer :029M0040

Product details : FENNER TAPER LOCK BUSH CAST IRON 2517 X 40MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 2517-40
Technical specifications
Attributes
| Taper bush | 2517 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 12 mm |
| Torque setting | 50 N.m |
| Bushing length | 44.5 mm |
| Drill hole diameter (inches) | 1/2 '' |
| Reaming diameter | 40 mm |
| Weight | 1500 g |
Show UNSPSC/ECL@SS
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
- Delivery usually within ( 2 ) days
