TAPER LOCK BUSH CAST IRON 1610 X 1.1/2 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:1610X1.1/2-FEN
Rubix:406A2556
Manufacturer :019G0108
brand logo
Technical specifications
Taper bush1610
Materiallamellar graphite cast iron (gg25) (gray cast iron)
See all Specifications

Product details : TAPER LOCK BUSH CAST IRON 1610 X 1.1/2 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 1610-1.1/2

Technical specifications


Attributes
Taper bush1610
Materiallamellar graphite cast iron (gg25) (gray cast iron)
Keyway width9.525 mm
Torque setting20 N.m
Bushing length25.4 mm
Drill hole diameter (inches)1 1/2 ''
Reaming diameter38.1 mm
Weight300 g
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
  • Delivery usually within ( 2 ) days