MECALINE MA161532 856946 TL BUSH 1615 BORE 32
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA161532
Rubix:222A7014
Manufacturer :856946
EAN:3660338122217

Documents
Product details : MECALINE MA161532 856946 TL BUSH 1615 BORE 32
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1615 BORE 32
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 1615 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 10 mm |
| Torque setting | 19.6 N.m |
| Bushing length | 38.1 mm |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Usually arrives within 14 working days
