FENNER TAPER LOCK BUSH CAST IRON 1210 X 19MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:1210X19-FEN
Rubix:406A0426
Manufacturer :029C0019

Product details : FENNER TAPER LOCK BUSH CAST IRON 1210 X 19MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1210-19
Technical specifications
Attributes
| Taper bush | 1210 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 6 mm |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Reaming diameter | 19 mm |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- Delivery usually within ( 2 ) days
