MECALINE 5050-75 TAPER LOCK BUSH TO SUIT 75MM SHAFT


Mecaline Taper Bush Metric Bore

References
mecaline:MA505075
rubix:203A6044
manufacturer :857085
ean:3660338123511
brand logo
brand logo
Technical specifications

Product details : MECALINE 5050-75 TAPER LOCK BUSH TO SUIT 75MM SHAFT


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 5050 BORE 75

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush5050
Keyway width20 mm
Torque setting272 N.m
Bushing length127 mm
MaterialCast iron GG25
Reaming diameter75 mm
Show UNSPSC/ECL@SS
£ 127.36 excl. VAT
/ Each
£ 152.83 incl. VAT
  • Usually arrives within 14 working days