FENNER TAPER LOCK BUSH CAST IRON 1610 X 30MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:1610X30-FEN
Rubix:406A0448
Manufacturer :029G0030


Technical specifications
| Taper bush | 1610 |
|---|---|
| Material | grey cast iron (gg25 / astm a48) |
Product details : FENNER TAPER LOCK BUSH CAST IRON 1610 X 30MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1610-30
Technical specifications
Attributes
| Taper bush | 1610 |
|---|---|
| Material | grey cast iron (gg25 / astm a48) |
| Keyway width | 8 mm |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Drill hole diameter (inches) | 1.1811 '' |
| Reaming diameter | 30 mm |
| Weight | 0.41 g |
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
- Delivery usually within ( 2 ) days