FENNER TAPER LOCK BUSH CAST IRON 2517 X 25MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:2517X25-FEN
Rubix:406A0508
Manufacturer :029M0025
brand logo

Technical specifications

Taper bush2517
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 2517 X 25MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 2517-25

Technical specifications


Attributes
Taper bush2517
Materialcast iron (gg25)
Keyway width8 mm
Torque setting50 N.m
Bushing length44.5 mm
Drill hole diameter (inches)0.984 ''
Reaming diameter25 mm
Weight1560 g
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
  • Delivery usually within ( 2 ) days