MECALINE 875633 2517T 18MM 2517-18 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA251718
Rubix:254A6681
EAN:3660338292149

Documents
Product details : MECALINE 875633 2517T 18MM 2517-18 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2517 BORE 18
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 2517 |
|---|---|
| Material | gg25 cast iron |
| Keyway width | 6 mm |
| Torque setting | 48 N.m |
| Bushing length | 44.5 mm |
| Reaming diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
- Usually arrives within 14 working days
