MECALINE 1615T 40MM 1615-40 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA161540
rubix:45036182
manufacturer :856949
ean:3660338122248
brand logo
brand logo
Technical specifications

Product details : MECALINE 1615T 40MM 1615-40 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1615 BORE 40

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1615
Keyway width12 mm
Torque setting19.6 N.m
Bushing length38.1 mm
Materialcast iron gg25
Reaming diameter40 mm
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
  • In stock: Next day delivery