FENNER TAPER LOCK BUSH CAST IRON 3020 X 50MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:3020X50-FEN
Rubix:406A0530
Manufacturer :029P0050
brand logo

Technical specifications

Taper bush3020
Materialgrey cast iron with lamellar graphite (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 3020 X 50MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3020-50

Technical specifications


Attributes
Taper bush3020
Materialgrey cast iron with lamellar graphite (gg25)
Keyway width14 mm
Torque setting90 N.m
Bushing length50.8 mm
Drill hole diameter (inches)1.9685 ''
Reaming diameter50 mm
Weight2700 g
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
  • Delivery usually within ( 2 ) days