FENNER TAPER LOCK BUSH CAST IRON 3020 X 65MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:3020X65-FEN
Rubix:406A0533
Manufacturer :029P0065

Product details : FENNER TAPER LOCK BUSH CAST IRON 3020 X 65MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3020-65
Technical specifications
Attributes
| Taper bush | 3020 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 18 mm |
| Torque setting | 90 N.m |
| Bushing length | 50.8 mm |
| Reaming diameter | 65 mm |
| Weight | 1890 g |
Show UNSPSC/ECL@SS
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
- Delivery usually within ( 2 ) days
