MECALINE 856879 1210T 11MM 1210-11 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA121011
rubix:254A6666
manufacturer :856879
ean:3660338121586
brand logo
brand logo
Technical specifications

Product details : MECALINE 856879 1210T 11MM 1210-11 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1210 BORE 11

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1210
Keyway width4 mm
Torque setting19.6 N.m
Bushing length25.4 mm
MaterialCast iron GG25
Reaming diameter11 mm
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
  • In stock: Next day delivery