FENNER TAPER LOCK BUSH CAST IRON 3535 X 45MM BORE METRIC SERIES

Clamping bush

See technical information
References
Fenner:3535X45-FEN
Rubix:406A0546
Manufacturer :029R0045
brand logo
Technical specifications
Taper bush3535
Materialfine-grained gray cast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 3535 X 45MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3535-45

Technical specifications


Attributes
Taper bush3535
Materialfine-grained gray cast iron (gg25)
Keyway width14 mm
Torque setting115 N.m
Bushing length89 mm
Reaming diameter45 mm
Weight5000 g
Show UNSPSC/ECL@SS
£ 46.68 excl. VAT
/ Each
£ 56.02 incl. VAT
  • Delivery usually within ( 2 ) days