References
SKF:PHF TB1210X24MM
Rubix:257A7719
EAN:7316572608289




Product details : SKF PHF TB1210X24MM TAPER BUSH
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Taper bush | 1210 |
| Material | cast iron |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Reaming diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 5.15 excl. VAT
/ Each
£ 6.18 incl. VAT
- Delivery usually within ( 3 ) days
