MECALINE MA404085 857064 TL BUSH 4040 BORE 85


Mecaline Taper Bush Metric Bore

References
mecaline:MA404085
rubix:222A7037
manufacturer :857064
ean:3660338123320
brand logo
brand logo
Technical specifications

Product details : MECALINE MA404085 857064 TL BUSH 4040 BORE 85


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4040 BORE 85

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush4040
Keyway width22 mm
Torque setting169 N.m
Bushing length101.6 mm
MaterialCast iron GG25
Reaming diameter85 mm
Show UNSPSC/ECL@SS
£ 29.90 excl. VAT
/ Each
£ 35.88 incl. VAT
  • Usually arrives within 14 working days