PARKER RAN320X NYLON CLAMP 20MM


Clamps - Series A, Light Series (DIN 3015-1)

References
parker hannifin:RAN320X
rubix:389A6953
brand logo
brand logo
Technical specifications
TypeClamp
Clamping range, minimum4 mm
Clamping range, maximum101.8 mm
See all Specifications

Product details : PARKER RAN320X NYLON CLAMP 20MM


EO-Tube Clamps according DIN 3015-1 for normal mechanical
requirements are available in nine standard sizes.
– Outer tube diameter for the metric series 4 to 101.8 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 3½˝
– Outer tube diameter for the imperial size series 1/4˝ to 4˝
The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types.

CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.

MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

APPLICATIONS:
• Suitable for general hydraulic applications.

Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Accessories Included: Clamp (1 part = 2 pieces)
Division: High Pressure Connectors Europe Division
Materials Of Construction: Polyamide 6
Product Style: Ripped, with tension clearance
Size: 3
Tube Outside Diameter: 20 mm

Technical specifications


Attributes
TypeClamp
Clamping range, minimum4 mm
Clamping range, maximum101.8 mm
Width30 mm
MaterialPolyamide 6
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days