PORTWEST FW94-46 SFTYWELLINGTON-11 FW94-11


Classic Safety Footwear

References
portwest:FW94 46
rubix:170A1492
manufacturer :FW94BKR46
ean:5036108159611
brand logo
brand logo
Technical specifications
EU shoe size46
ColourBlack
Main materialPolyvinyl chloride (PVC)

Product details : PORTWEST FW94-46 SFTYWELLINGTON-11 FW94-11


Safety Wellingtons are manufactured from virgin PVC/Nitrile in a seamless watertight construction. Features include a 200 joule steel toecap, slip resistant outsole, antistatic, washable nylon lining and kick off spurs. Ideal for use in a wide range of environments and industries.

Strengths

•CE certified
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof to keep feet dry
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density PVC/Nitrile construction
Washable nylon inner lining

Technical specifications


Attributes
EU shoe size46
ColourBlack
Main materialPolyvinyl chloride (PVC)
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
  • In stock: Next day delivery