PORTWEST WELLINGTON BOOT S5 M FD85
EU shoe size | 41 |
---|---|
Colour | black |
Main material | other |
EU shoe size | 41 |
---|---|
Colour | black |
Main material | other |
Water proof | yes |
Type of soles | pcv/nitrile |
Security Category | s5 |
Slip resistance | yes |
Material | pcv/nitrile |
Usually arrives within 14 working days