Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A33 A Section Wrapped V Belt
MECALINE A33 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A33
rubix:
45034999
manufacturer :
867738
ean:
3660338216619
Technical specifications
Profile
A/13
Belt designation
A33
Interior length
838
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A33 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A33
Interior length
838
mm
Upper width
13
mm
Height
8
mm
Pitch length
868
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 890068 D330 WRAPPED V BELT 2.0
GATES 9628-61670 D167 32X4250LI D4325 LD DELTA CLASSIC
MECALINE 888990 B220 WRAPPED V BELT 2.0
MECALINE A39 WRAPPED V BELT 2.0
MECALINE B110 B Section Wrapped V Belt
MECALINE 889242 C57 WRAPPED V BELT 2.0
MECALINE A65 WRAPPED V BELT 2.0
GATES 9628-63150 D315 32X8000LI D8075 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 13 18547700
OPTIBELT 10 X 1041 1708993
OPTIBELT 22 X 2560 1544352
GATES 9623-63050 C305 22X7747LI C7805 LD DELTA CLASSIC
OPTIBELT V BELT 20 SECTION 20 50007700
GATES VBELT D SECT ENV D187 32X4750LI D4825 LD DELTA CLASSIC
MECALINE 890040 Z55 WRAPPED V BELT 2.0