MECALINE 890068 D330 WRAPPED V BELT 2.0
Classical V Belt D Section
See technical informationSee documentsReferences
Mecaline:D330/D8460 - 890068
Rubix:255A0651
Manufacturer :890068
EAN:3660338426216

Documents
Product details : MECALINE 890068 D330 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d330 |
| Interior length | 8380 mm |
| Pitch length | 8460 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 8460 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 43.37 excl. VAT
/ Each
£ 52.04 incl. VAT
- Usually arrives within 14 working days
