GATES 962863150 DELTA CLASSIC V-BELT D315 32x8000Li D8075 Ld DELTA
Delta Classic D
See technical informationReferences
Gates:D315 32x8000Li D8075 Ld DELTA CLASSIC
Rubix:270A0244
Manufacturer :962863150
EAN:5414465358593

Product details : GATES 962863150 DELTA CLASSIC V-BELT D315 32x8000Li D8075 Ld DELTA
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d315 |
| Interior length | 8000 mm |
| Pitch length | 8075 mm |
| Upper width | 32 mm |
| Height | 19 mm |
| Outer length | 8126 mm |
| Material | sbr |
| Section | 32 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 103.83 excl. VAT
/ Each
£ 124.60 incl. VAT
- Usually arrives within 14 working days
