MECALINE A65 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A65/A1690 - 888888
rubix:243A4047
manufacturer :888888
ean:3660338414411
brand logo
brand logo
Technical specifications
Profilea/13
Belt designationa65
Interior length1651 mm
See all Specifications

Product details : MECALINE A65 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilea/13
Belt designationa65
Interior length1651 mm
Upper width13 mm
Height8 mm
Pitch length1690 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
  • In stock: Next day delivery