Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A53 A Section Wrapped V Belt
MECALINE A53 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A53
rubix:
45035019
manufacturer :
867760
ean:
3660338216831
Technical specifications
Profile
A/13
Belt designation
A53
Interior length
1346
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A53 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A53
Interior length
1346
mm
Upper width
13
mm
Height
8
mm
Pitch length
1376
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.36
excl. VAT
/
Each
£
6.43
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 25 X 5600 1605917
MECALINE 889073 B47.25 WRAPPED V BELT 2.0
MECALINE 888971 B163 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 12007700
NU-T-ZX40X5MTR L01Z5 NU T LINK BELT REEL 5 METRE
OPTIBELT 13 X 2388 1712885
MECALINE A51 WRAPPED V BELT 2.0
MECALINE B99 B Section Wrapped V Belt
MECALINE B35 B Section Wrapped V Belt
MECALINE 889044 B364 WRAPPED V BELT 2.0
MECALINE 889159 C122 WRAPPED V BELT 2.0
MECALINE 890015 Z37.5 WRAPPED V BELT 2.0
OPTIBELT 20 X 3750 1618860
MECALINE 890038 Z53 WRAPPED V BELT 2.0
OPTIBELT 22 X 2896 1582025