Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B35 B Section Wrapped V Belt
MECALINE B35 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B35E
rubix:
45035103
manufacturer :
874221
ean:
3660338278273
Technical specifications
Profile
b/17
Belt designation
b35
Interior length
889
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B35 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b35
Interior length
889
mm
Upper width
17
mm
Height
11
mm
Pitch length
929
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.24
excl. VAT
/
Each
£
6.29
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE B210 B Section Wrapped V Belt
GATES V BELT A SECTION ENVELOPE A33 13X840LI A870 LD
OPTIBELT 32 X 9144 1584739
OPTIBELT V BELT 8 SECTION 8 9507700
MECALINE B37 B Section Wrapped V Belt
OPTIBELT V BELT 8 SECTION 8 6307747
MECALINE 889207 C265 WRAPPED V BELT 2.0
MECALINE A54 WRAPPED V BELT 2.0
MECALINE C78 C Section Wrapped V Belt
OPTIBELT 32 X 3000 1701863
MECALINE A28 A Section Wrapped V Belt
MECALINE A80 WRAPPED V BELT 2.0
MECALINE B46 B Section Wrapped V Belt
OPTIBELT 22 X 1425 1674741
MECALINE 888795 A130 WRAPPED V BELT 2.0