optibelt VB 25
Profile | 25 |
---|---|
Belt designation | 25x5600 |
Interior length | 5600 mm |
Logistics dimensions (L x W x H) | 109x594x594 mm |
---|---|
Logistic Weight | 2352 g |
Profile | 25 |
Belt designation | 25x5600 |
Interior length | 5600 mm |
Upper width | 25 mm |
Height | 16 mm |
Pitch length | 5660 mm |
Outer length | 5700 mm |
Usually arrives within 14 working days