MECALINE 890015 Z37.5 WRAPPED V BELT 2.0


Classical V Belt Z Section

References
mecaline:Z37.1/2/Z975 - 890015
rubix:255A0795
manufacturer :890015
ean:3660338425684
brand logo
brand logo
Technical specifications
ProfileZ/10
Belt designationZ37 1/2
Interior length952 mm
See all Specifications

Product details : MECALINE 890015 Z37.5 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound

Strengths

Working temperature -40 to +120°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileZ/10
Belt designationZ37 1/2
Interior length952 mm
Upper width10 mm
Height6 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
  • Usually arrives within 14 working days